Shop All High Speed Jobber Drill Bits
Drill America
9.60mm HSS Jobber Length Drill Bit
Mfr # DWDMM9.60
Zoro # G1847790
product price: $3.39
/ea
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 9.60mm
- Overall Length 133.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDMM9.60
- Zoro # G1847790
- UPC # 887861023498
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 9.60mm |
Overall Length | 133.00mm |
Flute Length | 95.00mm |
Drill Bit Size | 9.60mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.10mm (46458)
- THE BRUSH MAN 5 Lb Cutter & Mattock (Head Only), 6PK (MATTOCK-5)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (89100)
- ARMOR TOOL Auto Adjust Horizontal High Profile Toggle Clamp W/ Hrzntl Base Plate (STC-HH70)
- DRILL AMERICA 10.00mm HSS Jobber Length Drill Bit (DWDMM10.00)
- DRILL AMERICA 7.75mm HSS Jobber Length Drill Bit (DWDMM7.75)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- DRILL AMERICA #31 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN31)
- DRILL AMERICA 13/32" HSS Polished Jobber Length Drill Bit (DWDP13/32)
- DRILL AMERICA #33 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-5/8" (D/ASP33)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP7/64)
- Drill America Drill Bits