Shop All High Speed Steel End Mills
Drill America
9/16"x1/2" HSS 2 Flute Single End Ball End Mill
Mfr # DWCT1120
Zoro # G1849087
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 1"
- Overall Length 3-1/16"
Product Information
- Brand Drill America
- MFR # DWCT1120
- Zoro # G1849087
- UPC # 887861158282
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1" |
Overall Length | 3-1/16" |
Milling Dia. | 9/16" |
Shank Size | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, End Mills, Size 9/16, Shank Dia 1/2, Flute Length 1, O.A.L. 3-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-13' 0)
- STARRETT Indicator Dial Test (650A5Z)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End Long End Mill (DWCTL308)
- DRILL AMERICA 11/16"x1/2" HSS 4 Flute Single End End Mill (DWCF324)
- DRILL AMERICA 13/16"x3/4" HSS 4 Flute Single End End Mill (DWCF341A)
- DRILL AMERICA 7/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF336)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT206)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1108)
- DRILL AMERICA 1-5/8"x3/4" HSS 4 Flute Single End End Mill (DWCF365)
- Drill America End Mills