Shop All Annular Cutters
Drill America
9/16" X 1" nACo Nano-Composite Coated Blue Annular Cutter
Mfr # ANC5-530-113
Zoro # G900482460
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
Product Information
- Brand Drill America
- MFR # ANC5-530-113
- Zoro # G900482460
- UPC # 887861306799
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 9/16" |
Cutting Depth | 1" |
Details
Item | Annular Cutter |
Material | High Speed Steel |
Description
nACo Nano-Composite Blue coating increases tool life up to 30% compared to traditional HSS annular cutters Cuts difficult materials, including steel, cast iron, heated and stainless steels. nACo Nano Coating offers extra protection against tool wear and high heat. m2 High Speed Steel Cuts only necessary material for fast, efficient, quality hole making. 3/4" Weldon Shank fits most magnetic drill presses. Also called magnetic drills or mag drills. For use with magnetic drill press only. Do not use with a standard hand drill or drill press Comes with pilot pin.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Orbital Sanding Pads, 5" Dia. (56320)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/16 (40478)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P105AX)
- SUNEX 7 Piece Jumbo Combination Wrench Set (9707A)
- DRILL AMERICA 1-1/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-236)
- DRILL AMERICA 1-1/8" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-339)
- DRILL AMERICA 1-1/4" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-245)
- DRILL AMERICA 13/16"x2" HSS Annular Cutter (DWC5-530-224)
- DRILL AMERICA 1-1/2" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-157)
- DRILL AMERICA 1-1/2"x3" Carbide Tipped Annular Cutter (CTC5-530-357)
- MILWAUKEE TOOL 1/2" x 1" Annular cutter (49-59-0500)
- Drill America Annular Cutters