Shop All Reduced Shank Drill Bits
Drill America
9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # D/ARSD9/16
Zoro # G1950919
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Product Information
- Brand Drill America
- MFR # D/ARSD9/16
- Zoro # G1950919
- UPC # 887861014342
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 9/16" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 1-5/8""BIMETAL (2060572)
- BURNDY Type U Crimping Die, White (U28ART)
- KD TOOLS 1/4" Drive 72 Geared Teeth Square Thumbwheel Ratchet, 1/4" Drive (81008)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- DRILL AMERICA 35/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Shank Type: Round (D/ACO35/64)
- DRILL AMERICA 35/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO35/64)
- DRILL AMERICA 13/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F13/16)
- DRILL AMERICA 26.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD26.5MM)
- DRILL AMERICA 1-19/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-19/64)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-5/32)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 49/64 (C17047)
- Drill America Reduced Shank Drill Bits