Shop All Taper Shank Drill Bits
Drill America
9/16" HSS 2MT Taper Shank Drill Bit
Mfr # DWDTS9/16
Zoro # G1920478
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDTS9/16
- Zoro # G1920478
- UPC # 887861048231
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 9/16" |
Overall Length | 8-3/4" |
Flute Length | 4-7/8" |
Shank Size | 2MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9/64" Industrial Cobalt (DWA1209)
- TIRE MECHANICS RESOURCE OPEN END BARB EURO AIR CHUCK BAG OF 10 (TMREC410419-10)
- ARROW FASTENER 1 3/4" Titanium Metal Blade, 1PC (OSC204-1)
- DAYTON Morse Taper Drift Tool, #2, #3, #4 & #5 (2XUU6)
- DRILL AMERICA 15/16" HSS 3MT Taper Shank Drill Bit (DWDTS15/16)
- DRILL AMERICA 36.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM36.00)
- DRILL AMERICA 7/8" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS7/8-2MT)
- DRILL AMERICA 1" HSS 3MT Taper Shank Drill Bit (DWDTS1INCH)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- DRILL AMERICA 29/64" HSS 1MT Taper Shank Drill Bit (DWDTS29/64)
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- Drill America Drill Bits