Shop All Drill Bit Sets
Drill America
9/16"-1"x16ths 8Pc. HSS Reduced Shank Drill Bit Set
Mfr # D/A1008-SET
Zoro # G1765839
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Cutting Direction Right Hand
- Number of Pieces 8
- Shank Size 1/2"
- Drill Bit Finish Black and Bright
Product Information
- Brand Drill America
- MFR # D/A1008-SET
- Zoro # G1765839
- UPC # 887861038331
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 8 |
Drill Bit Finish | Black and Bright |
Shank Type | Round |
Drill Bit Grouping | Drill Bit Set |
Point Type | Conventional Point |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Description
HSS, Reduced Shank, Silver and Deming, Set, 8 pc Set, Size and Description 9/16 1 x 16ths x 1/2 Shank, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Thread Ring Gage, M12.0-1.75 Size (362130530)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 9/16 (C17034)
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- DRILL AMERICA 1/16"-1/2"x64ths Cobalt Drill Bit Set (D/A29JX3/8-CO-SET)
- DRILL AMERICA #1-60 A-Z & 1/16-1/2 HSS Jobber Drill Bit Set 115Pc.(1/64's) (D/A115J-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Tin Coated Drill Bit Set (DWD29J-TN-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set (DWD13J-SET)
- DRILL AMERICA 1/4"-1/2"x12" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX12)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- CLEVELAND 21PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-3/8x1/64 (C70369)
- Drill America Drill Bit Sets