Shop All Drill Bit Sets
Drill America
9/16"-1"x16ths 8Pc. HSS Black & Gold Reduce Shank Drill Bit Set
Mfr # KFD1008-SET
Zoro # G1767494
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Cutting Direction Right Hand
- Shank Size 1/2"
- Number of Pieces 8
- Drill Bit Grouping Drill Bit Set
Product Information
- Brand Drill America
- MFR # KFD1008-SET
- Zoro # G1767494
- UPC # 887861039383
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 8 |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Point Type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Shank Type | 3-Flat |
Description
HSS, Reduced Shank, Silver and Deming, KFD Set, 8 pc Set, Size and Description 9/16 1 x 16ths x 1/2 Shank, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, O Series, RH DIAG, 1 In, 25 TPI (ODR-25-HSB-CP)
- DRILL AMERICA .2170 HSS Straight Shank Chucking Reamer (DWRR.2170)
- REGAL CUTTING TOOLS Drill and Tap, #6-32, NC HSG 2FL CT and D (007508AS)
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-28, 2 Flutes (T/A57139)
- DRILL AMERICA A-Z 26 Piece Black & Gold Jobber Length Drill Bit Set (KFD26J-SET)
- DRILL AMERICA 1/4"-1/2"x12" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX12)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-SET)
- DRILL AMERICA #1-#60 60 Piece HSS Jobber Length Drill Bit Set (DWD60J-SET)
- DRILL AMERICA #1-60 60 Piece Black & Gold Jobber Length Drill Bit Set (KFD60J-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-CO-WOOD)
- CHAMPION CUTTING TOOL 60 Piece XL5 Brute Platinum Jobber Drills Set, #1 - #60, Champion (CHA 160C-XL5)
- Drill America Drill Bits