Shop All Drill Bit Sets
Drill America
9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Shank Type: Round
Mfr # POUD/ARSD
Zoro # G1766660
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Cutting Direction Right Hand
- Number of Pieces 5
- Shank Size 1/2"
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # POUD/ARSD
- Zoro # G1766660
- UPC # 887861241748
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Number of Flutes | 2 |
Drill Bit Finish | Black and Bright |
Point Type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Description
Sizes included are 9/16", 5/8", 3/4", 7/8" and 1" with 1/2" reduced shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tap and Titanium Drll Set, 10-24NC, 2 pcs. (82733)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in.W, Steel, Tan (494)
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- TE-CO M12X1.75" Nyl Ball Plngr Assy, NoLck, PK5 (63971X)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set (POUKFDRSD)
- DRILL AMERICA 1.00mm- 10.00mmx.5mm 19Pc. HSS Jobber Length Drill Bit Set (DWD4019-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-SET)
- DRILL AMERICA #1-#60 60Pc. Cobalt Screw Machine Drill Bit Set (D/A60S-CO-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Jobber Length Drill Bit Set (DWD29J-CO-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Mechanic Length Drill Bit Set (KFD29ML-SET)
- WESTWARD 21pc. HSS 118 Degrees Drill Bit Set (401J89)
- Drill America Drill Bit Sets