Shop All Drill Bit Sets
Drill America
9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2
Mfr # POUDWDRSD
Zoro # G1765139
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Cutting Direction Right Hand
- Number of Pieces 5
- Shank Size 1/2"
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # POUDWDRSD
- Zoro # G1765139
- UPC # 887861241762
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Drill Bit Finish | Black Oxide |
Point Type | Conventional Point |
Number of Flutes | 2 |
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Description
Sizes included are 9/16", 5/8", 3/4", 7/8" and 1" with 1/2" reduced shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wheel Kit (49-22-8106)
- UWS Replacement Lift Cylinder, UWS-LIFT-CYLIND (UWS-LIFT-CYLIND)
- URREA Knife, Heavy duty, tray Size, 1.65 L. (689)
- BESSEY Hold Down Machine Clamp, 2-1/4 in. W (751S)
- DRILL AMERICA 1/4" - 1/2" 5 Piece SDS-Plus Hammer Bit Drill Bit Set (SDSSET)
- DRILL AMERICA 1/16-1/4 HSS Split Point Jobber Drill Bit Set 13Pc. (1/16 Increments) (D/A13J-SP-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduced Shank Drill Bit Set (D/A833SD-CO-SET)
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Drill Bit Finish: Gold (DWD29J-CO-PC)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Jobber Length Drill Bit Set (DWD29J-CO-SET)
- DRILL AMERICA A - Z HSS Jobber Drill Bit Set (D/A26J-SET)
- CLEVELAND 15PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/32 (C70370)
- Drill America Drill Bits