Shop All High Speed Jobber Drill Bits
Drill America
.90mm HSS Jobber Length Drill Bit
Mfr # DWDMM.90
Zoro # G1814419
product price: $0.61
/ea
Sold in multiples of 12 for $7.32
$7.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 0.90mm
- Overall Length 32.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDMM.90
- Zoro # G1814419
- UPC # 887861022156
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 0.90mm |
Overall Length | 32.00mm |
Flute Length | 16.00mm |
Drill Bit Size | .90mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 19/64 (C18015)
- KRAFT TOOL Stainless Steel Outside Corn, 3-1/8"x1/2 (PL590PF)
- CTA MANUFACTURING INJECTOR WRENCH 1/2" DR 19MM 12 POINT (CTA2220X19)
- ROBERTS Trimmer, Carpet (10-616-2)
- DRILL AMERICA .95mm HSS Jobber Length Drill Bit (DWDMM.95)
- DRILL AMERICA 17/64 HSS Black Oxide Jobber Length Drill Bit (D/AN17/64)
- DRILL AMERICA #69 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN69)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN11/32)
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 7-1/8" (DWDN5/8)
- DRILL AMERICA 11.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM11.00)
- STM 33pc HSS Stub Length Fractional Drill Set (113884)
- Drill America High Speed Jobber Drill Bits