Shop All Taper Pin Reamers
Drill America
#9 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS9
Zoro # G1922130
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 9/16"
- Flute Length 6-1/16"
- Overall Length 8-5/16"
Product Information
- Brand Drill America
- MFR # DWRRTPS9
- Zoro # G1922130
- UPC # 887861148306
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 9/16" |
Flute Length | 6-1/16" |
Overall Length | 8-5/16" |
Size | #9 |
Reamer Size | #9 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 9, Shank Dia 9/16, Short End .4805, Large End .6066, Flute Length 6-1/16, O.A.L. 8-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wire twisting pliers with automatic return (017610101)
- PROTO Extra Thin Satin Open-End Wrench - 11/16" x 3/4" (J3435)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder with Under Hung Water Feed VSP5 (HWVGRIN) (VSP5)
- ZIRCON Sensor Stud Pro Sl-Ac Detect (69585)
- DRILL AMERICA #14 HSS Straight Flute Taper Pin Reamer (DWRRTP14)
- DRILL AMERICA #1 HSS Spiral Flute Taper Pin Reamer (DWRRTPS1)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- DRILL AMERICA #8 HSS Helical Flute Taper Pin Reamer (DWRRTPH8)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- DRILL AMERICA #7 HSS Helical Flute Taper Pin Reamer (DWRRTPH7)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- Drill America Reamers