Shop All Countersinks
Drill America
82 Degree Pilotless Countersink for #10 screw
Mfr # WELCS-10S
Zoro # G1740517
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8"
- Included Angle 82 Degrees
- Finish Uncoated (Bright)
- Shank Size 1/4"
Product Information
- Brand Drill America
- MFR # WELCS-10S
- Zoro # G1740517
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 1-5/8" |
Shank Size | 1/4" |
Details
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Description
Weldon Countersinks and Deburring Tools, Style 1, Min Dia of Cut 10, Max Dia Of Cut , Shank B 1/4, O.A.L. 1-5/8, D 25/64, E 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6mm 90T 12 PT Combi Ratchet Wrench (KDT86906)
- DEWALT 12" Self-Feed Bit Extension (DW1647)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 15/16" (03812)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- DRILL AMERICA 1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-82)
- DRILL AMERICA 1/2"-#13 HSS Threaded Shank Stop Countersink (TSC1/2-13)
- DRILL AMERICA 1/2"-#7 HSS Threaded Shank Stop Countersink (TSC1/2-7)
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (21ML02)
- Drill America Countersinks, Center Drills & Spotting Drills