Shop All High Speed Jobber Drill Bits
Drill America
#81 HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDN81
Zoro # G1810690
product price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #81
- Overall Length 3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN81
- Zoro # G1810690
- UPC # 887861017640
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #81 |
Overall Length | 3/4" |
Flute Length | 3/32" |
Drill Bit Size | #81 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- WESTWARD 7/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX06)
- PROSKIT Nick, free Fiber Optic Stripper (200-047)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5018MH)
- DRILL AMERICA L HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDL)
- DRILL AMERICA #54 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD54)
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- DRILL AMERICA 23/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN23/64)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN33/64)
- DRILL AMERICA 13/32" HSS Polished Jobber Length Drill Bit (DWDP13/32)
- GYROS Premium Industrial Grade HSS Black Oxide Metric Drill Bit, 1.1 mm, 12PK (45-42015)
- Drill America Drill Bits