Shop All High Speed Jobber Drill Bits
Drill America
8.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM8.00
Zoro # G1848396
product price: $7.89
/ea
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 8.00mm
- Overall Length 117.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFDMM8.00
- Zoro # G1848396
- UPC # 887861186926
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 8.00mm |
Overall Length | 117.00mm |
Flute Length | 81.00mm |
Drill Bit Size | 8.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E251)
- ZORO SELECT Insert Install Tool, Prewinder, M3 x 0.5 (3520-3.00HIP)
- PROSKIT Crimper, D-Sub, Closed Barrel Contacts, (300-015)
- DRILL AMERICA 8.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.50)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11)
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/8)
- DRILL AMERICA 6.30mm HSS Jobber Length Drill Bit (DWDMM6.30)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP9)
- DRILL AMERICA #33 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-5/8" (D/ASP33)
- DRILL AMERICA E HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (DWDSPE)
- Drill America High Speed Jobber Drill Bits