Shop All Screwdriver Bits
Drill America
#8 Torq-Set Insert Bit with 1/4in Hex Shank
Mfr # INS212-8-ACR
Zoro # G910548675
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #8
- Hex Shank Size 1/4"
- Fastening Tool Material Carbon Steel
- Finish Uncoated (Bright)
- Shank Type Hex
Product Information
- Brand Drill America
- MFR # INS212-8-ACR
- Zoro # G910548675
- UPC # 887861313377
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #8 |
Hex Shank Size | 1/4" |
Details
Fastening Tool Material | Carbon Steel |
Finish | Uncoated (Bright) |
Shank Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33218)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YT46)
- TE-CO T-Nut, Black Oxide, 1/2-13, 11/16 (41412)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (282207)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA #10 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-10)
- DRILL AMERICA INS27020 Insert Bit with 1/4" hex shank (INS27020)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- Drill America Screwdriver Bits