Shop All Hand Files and Rasps
Drill America
8" Round Smooth File
Mfr # DIC11969
Zoro # G1949948
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
Product Information
- Brand Drill America
- MFR # DIC11969
- Zoro # G1949948
- UPC # 887861165778
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Smooth |
Description
American Pattern Files, Length 8, Second , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (704105)
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-121)
- DRILL AMERICA 12" Round Bastard File (DIC12134)
- DRILL AMERICA 14" Round Smooth File (DIC12250)
- DRILL AMERICA 10" Round Smooth File (DIC12084)
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- DRILL AMERICA 6" Round Smooth File (DIC11781)
- DRILL AMERICA 8" Square Smooth File (DIC13147)
- PFERD 10" Round File - DIY Packaged - Second Cut, with Handle (11071P)
- Drill America Hand Files and Rasps