Shop All Round Dies
Drill America
#8-36 1" OD HSS Round Adjustable Die
Mfr # DWTH1-836
Zoro # G1811278
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTH1-836
- Zoro # G1811278
- UPC # 887861101479
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #8-36 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Standard |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Height Gage, LCD, Range 0 to 18 in (192-631-10)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X20)
- BIG HORN Band Saw Replacement Tire for 14" Wheel with Ball Bearing 6202ZZ, PK 2 (14335-KIT)
- INGERSOLL-RAND Air Dual-Action Sander, 8 In., 5/32 In. (328B)
- DRILL AMERICA 5/16"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-51624)
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- DRILL AMERICA #6-32 1" OD HSS Round Adjustable Die (DWTH1-632)
- DRILL AMERICA m24x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-24X1.5)
- DRILL AMERICA 3/8"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-3832)
- DRILL AMERICA m8x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X1.5)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 7/8-9UNC (402613)
- Drill America Round Dies