Shop All Drill Bit and Tap Sets
Drill America
#8-30 UNS HSS Plug Tap and #30 HSS Drill Bit Kit
Mfr # POUFS8-30
Zoro # G610548814
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Finish Uncoated (Bright)
- Thread Type UNS (Special)
- Drill Sizes #30
- Includes 1 Tap and 1 Drill Bit
Product Information
- Brand Drill America
- MFR # POUFS8-30
- Zoro # G610548814
- UPC # 887861313544
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Tap Sizes | #8-30 |
Drill Sizes | #30 |
Details
Drill Bit Material | High Speed Steel |
Finish | Uncoated (Bright) |
Thread Type | UNS (Special) |
Includes | 1 Tap and 1 Drill Bit |
Shank Type | Square |
Cutting Direction | Right Hand |
Application | Re-threading and threading |
Tap Style | Plug |
Drill Bit Point Angle | 118 |
Drill Bit Finish | Black Oxide |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Flute Type | Straight |
Drill Point Type | Conventional |
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Black Oxide Finish (J5649BL)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXD6)
- SUPERCUT Bandsaw Blade, 93.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (439007)
- KODIAK CUTTING TOOLS M8X1.25 Die Hex Rethreading Carbon Steel Metric (5471433)
- DRILL AMERICA 13/32in-32 UNS HSS Plug Tap and 3/8in HSS Drill Bit Kit (POUFS13/32-32)
- DRILL AMERICA 1/4in-40 UNS HSS Plug Tap and #2 HSS Drill Bit Kit (POUFS1/4-40)
- DRILL AMERICA 7/32in-40 UNS HSS Plug Tap and #9 HSS Drill Bit Kit (POUFS7/32-40)
- DRILL AMERICA m17 x 1.5 HSS Plug Tap and 15.50mm HSS 1/2in Shank Drill Bit Kit (POUMS17X1.5)
- DRILL AMERICA #8-32 HSS Combined Drill Bit & Tap (Drap) (DWT8-32DRAP)
- DRILL AMERICA 9/16"-18 HSS Plug Tap and 33/64" HSS 1/2" Shank Drill Bit (POU9/16-18)
- DRILL AMERICA 5/16in-36 UNS HSS Plug Tap and 9/32in HSS Drill Bit Kit (POUFS5/16-36)
- Drill America Drill Bit and Tap Sets