Shop All Counterbores
Drill America
#8 .163mm Machine Screw Solid Counterbore
Mfr # DEWCBRSOL8
Zoro # G1739695
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. #8
- Overall Length 2-3/4"
- Finish Uncoated (Bright)
- Shank Type Round
Product Information
- Brand Drill America
- MFR # DEWCBRSOL8
- Zoro # G1739695
- UPC # 887861129701
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | #8 |
Overall Length | 2-3/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.57mm (112401570)
- CLEVELAND Counterbore, 7.000" L, 0.500" dia., Bright (C91715)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YT39)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD3/4)
- DRILL AMERICA 7/8"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/8)
- DRILL AMERICA 1/4"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/4)
- DRILL AMERICA 1"x3/8" Pilots for Counterbore (DEWPIL1X3/8)
- DRILL AMERICA 7/32"x3/32" Pilots for Counterbore (DEWPIL7/32X3/32)
- DRILL AMERICA 2"x1/2" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS2INCH)
- DRILL AMERICA 3/8" 13/32" Continuous Pilot Capscrew Counterbore (DEWCSCBR3/8)
- KODIAK CUTTING TOOLS 1/2 Counterbore 1/32 Oversize Capscrew Style (5496062)
- Drill America Porting Tools & Counterbores