Shop All High Speed Jobber Drill Bits
Drill America
#79 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN79
Zoro # G1826486
product price: $0.85
/ea
Sold in multiples of 12 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #79
- Overall Length 3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN79
- Zoro # G1826486
- UPC # 887861017626
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #79 |
Overall Length | 3/4" |
Flute Length | 1/8" |
Drill Bit Size | #79 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49230)
- TEKTON 1/4, 3/8 Inch Drive Universal Joint Socket Set, 33-Piece (1/4-3/4 in., 6-19 mm) (SHD99301)
- WILTON Right Handed Tool Rest (JBG6A-28)
- EZRED CABLE CUTTERS HEAVY DUTY (EZB798)
- DRILL AMERICA 2.20mm HSS Jobber Length Drill Bit (DWDMM2.20)
- DRILL AMERICA #62 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN62)
- DRILL AMERICA #5 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP5)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- DRILL AMERICA 2.45mm HSS Jobber Length Drill Bit (DWDMM2.45)
- DRILL AMERICA U HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDU)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN29)
- Drill America Drill Bits