Shop All Counterbores
Drill America
7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR7/8
Zoro # G1747377
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8"
- Overall Length 5-3/8"
- Shank Type Straight
- Finish Uncoated (Bright)
- Size- Decimal 0.875 in
Product Information
- Brand Drill America
- MFR # DEWCBR7/8
- Zoro # G1747377
- UPC # 887861129336
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 7/8" |
Overall Length | 5-3/8" |
Size- Decimal | 0.875 in |
Shank Size | 3/4" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3-Pc Power Drill Socket Adapter Set Bit Adapter-Soc, W1390 (W1390)
- PROTO 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (J5426MH)
- DRILL AMERICA 1-3/4"-18 Carbon Steel Hex Die (DWTSH1-3/4-18)
- BESSEY 8 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (GS20K)
- DRILL AMERICA 3/16"x3/32" Pilots for Counterbore (DEWPIL3/16X3/32)
- DRILL AMERICA 1"x3/8" Pilots for Counterbore (DEWPIL1X3/8)
- DRILL AMERICA 1/2"x1/4" Pilots for Counterbore (DEWPIL1/2X1/4)
- DRILL AMERICA 1/2"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/2)
- DRILL AMERICA 1/8"x3/32" Pilots for Counterbore (DEWPIL1/8X3/32)
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/8)
- KODIAK CUTTING TOOLS #3/4 Counterbores On Size Capscrew Style (5495776)
- Drill America Counterbores