Shop All High Speed Steel End Mills
Drill America
7/8"x1/2" HSS 2 Flute Single End End Mill
Mfr # DWCT335
Zoro # G1758997
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Milling Dia. 7/8"
Product Information
- Brand Drill America
- MFR # DWCT335
- Zoro # G1758997
- UPC # 887861156233
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 7/8" |
Flute Length | 1-5/8" |
Overall Length | 3-5/8" |
Shank Size | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, Center Cutting, Size 7/8, Shank Dia 1/2, Flute Length 1-5/8, O.A.L. 3-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBAH06-12'6)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA3)
- DRILL AMERICA HSS Spiral Point Tap, #4-40, 2 Flutes (DWT57048)
- MAKITA 12V max CXT® 2.0Ah Battery (BL1021B)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF908)
- DRILL AMERICA 3/4"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF332)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT208)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF210)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF312)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill (BRCF341)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1/2x1/2x1-1/4x3-1/4 (C39682)
- Drill America High Speed Steel End Mills