Shop All Expansion Reamers
Drill America
7/8" HSS Taper Shank Machine Expansion Reamer
Mfr # DWRRETS7/8
Zoro # G1850925
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Overall Length 10"
Product Information
- Brand Drill America
- MFR # DWRRETS7/8
- Zoro # G1850925
- UPC # 887861149983
- Country of Origin China
- Category Expansion Reamers
Dimensions
Flute Length | 1-1/2" |
Overall Length | 10" |
Reamer Size | 7/8" |
Size | 7/8" |
Shank Dia. | 2MT |
Details
Description
HSS, Machine Expansion Reamer, Size 7/8, Dec Equivalent .8750, O.A.L. 10, Shank Dia. 3/4, Flute Length 1-1/2, Shanks 2MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48541)
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" (80158)
- 3M Filter Bag, 18"L., 7"W., PK50 (65967)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 1-9/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-9/16)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/4)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1/4)
- Drill America Reamers