Shop All Hand Reamers
Drill America
7/8" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP7/8
Zoro # G1844257
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 9-3/4"
- Shank Type - Machining Round
- Size 7/8"
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Drill America
- MFR # DWRRHDSP7/8
- Zoro # G1844257
- UPC # 887861147231
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 4-7/8" |
Overall Length | 9-3/4" |
Size | 7/8" |
Reamer Size | 7/8" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 7/8, O.A.L. 4-7/8, Flute Length 9-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7341)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Yellow (IMF-X-113)
- FREUD Heavy-Duty Rip Blade, 12 (LM72R012)
- IRWIN BIT DRILL 1"" 1/2SHANK (91164)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Reamer (DWRRHDSP3/8)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Reamer (DWRRHDSP11/16)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Reamer (DWRRHDSP5/8)
- DRILL AMERICA 5/16" HSS Straight Flute Hand Reamer (DWRRHD5/16)
- DRILL AMERICA 1-1/2" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/2)
- DRILL AMERICA I HSS Adjustable Reamer 1-1/16" - 1-3/16" (DWRRADJI)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- Drill America Reamers