Shop All Reduced Shank Drill Bits
Drill America
7/8" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X7/8
Zoro # G1933385
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/8"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD34X7/8
- Zoro # G1933385
- UPC # 887861034623
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 7/8" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA ADAPTER, 20AMP TO 15AMP 125V (592981501)
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- PELICAN Panel Frame Kit for 1430 Case, Dustproof (1430PF)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD17/32)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD31/32)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD3/8)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F3/4)
- DRILL AMERICA 23.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD23.5MM)
- DRILL AMERICA 17/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X17/32)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD47/64)
- Drill America Reduced Shank Drill Bits