Shop All Hole Saws
Drill America
7/8" Bimetal Hole Saw
Mfr # DMS04-1022
Zoro # G1852508
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Hole Saw Product Grouping Bimetal Hole Saw
- Cutting Depth 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DMS04-1022
- Zoro # G1852508
- UPC # 887861175548
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 7/8" |
Cutting Depth | 1-1/2" |
Details
Tooth Material | High Speed Steel |
Hole Saw Product Grouping | Bimetal Hole Saw |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
A hole saw is a tool that allows you to cut through tough materials such as plastic, wood, steel, stainless steel, plywood, dry wall, cement boards, and even cast iron. It is the perfect tool for you to use when you have to cut through such materials in your house. Variable pitch teeth allow for cutting thru any wood, metal or plastic. Can be used in a wide variety of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- KLEIN TOOLS Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (65723)
- OCCIDENTAL LEATHER Occidental Leather 9515Lh Adjust-To-Fit Oxylight Framer - Left Handed (9515LH)
- SHEFFIELD LOCKBACK UTILITY KNIFE6"" (12113)
- DRILL AMERICA 2" Bimetal Hole Saw (DMS04-1051)
- DRILL AMERICA 1-1/8" Bimetal Hole Saw (DMS04-1028)
- DRILL AMERICA 5-1/4" Bimetal Hole Saw (DMS04-1133)
- DRILL AMERICA 1-13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1812)
- DRILL AMERICA 2-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2562)
- DRILL AMERICA 8.00mm Pilot Bit Accessory for Carbide Tipped Hole Cutter (CTH8MM-PILOT)
- LENOX Hole Saw Kit, 7 Hole Saws (LXAH411SET)
- Drill America Hole Saws