Shop All Hand Taps
Drill America
7/8"-14 HSS Left Hand 4 Flute Bottoming Tap
Mfr # DWT60891
Zoro # G1847818
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Left Hand Bottoming
- Tap Style Bottom
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWT60891
- Zoro # G1847818
- UPC # 887861079167
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Tap Dimension Type | Left Hand Bottoming |
Details
Item | Left Hand Tap |
Tap Style | Bottom |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 7/8"-14, Dec. Equivilant: .875-14, Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Telescoping Glass Inspection Mirror with (IMG238L)
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- TEKTON 6-in-1 Phillips Driver (#1 x #2, #0 x #3, Red) (DMS18016)
- DRILL AMERICA 13/16" HSS Straight Flute Hand Reamer (DWRRHD13/16)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Bottoming Tap (DWT60837)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Bottoming Tap (DWT60833)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Bottoming Tap (DWT60753)
- DRILL AMERICA m48x3 HSS Metric Hand Tap (DWTSMT48X3)
- DRILL AMERICA 2-56 Carbon Steel Taper Hand Tap (DWTT2-56)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/8"-9 (DWT54885)
- DRILLCO 30mm x 3.5, Metric Bottoming Tap (28E300AB)
- Drill America Taps