Shop All Hex Dies
Drill America
7/8"-14 Carbon Steel Hex Rethreading Die
Mfr # DWTHX7814
Zoro # G1857268
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 7/8"-14
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTHX7814
- Zoro # G1857268
- UPC # 887861104111
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 7/8"-14 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel, 6-32, Steel (39254)
- CALCULATED INDUSTRIES Advanced Machining Math Calculator (4088)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (1832147)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- DRILL AMERICA m16x1.25 Carbon Steel Hex Die (DWTSMH16X1.25)
- DRILL AMERICA m22x.75 Carbon Steel Hex Die (DWTSMH22X.75)
- DRILL AMERICA m9x1.25 Carbon Steel Hex Die (DWTSMH9X1.25)
- DRILL AMERICA 2-1/4"-12 Carbon Steel Hex Die (DWTSH2-1/4-12)
- DRILL AMERICA 1"-8 Carbon Steel Hex Rethreading Die (DWTHX18)
- DRILL AMERICA m48x3 Carbon Steel Hex Die (DWTSMH48X3)
- CENTURY DRILL & TOOL Die Pipe Hexagon 1" Across Flats 3/8-18 Npt (98303)
- Drill America Dies