Shop All Hand Taps
Drill America
7/8"-14 Carbon Steel Bottoming Hand Tap
Mfr # DWTB7/8-14
Zoro # G1847644
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Bottoming
- Tap Style Bottom
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTB7/8-14
- Zoro # G1847644
- UPC # 887861077958
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Bottom |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 7/8"-14, Number of Flutes 4, Dec Equivilant 0.875-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-05194N 14 Inch Half Round Bastard File (183-05194N)
- TENG TOOLS TTNF12 12 Piece Needle File Set (TTNF12)
- BESSEY Clutch Style Set, Wood Handle and 2 1/2 in Throat Depth (GSCC4PK-C)
- DRILL AMERICA 12-28 Carbon Steel Bottoming Hand Tap (DWTB12-28)
- DRILL AMERICA 5/8"-18 Carbon Steel Bottoming Hand Tap (DWTB5/8-18)
- DRILL AMERICA 7/8"-9 Carbon Steel Bottoming Hand Tap (DWTB7/8-9)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m20 x 2.5 (T/AB20X2.5)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/2"-12 (DWT55065)
- DRILL AMERICA 5/8"-11 Carbon Steel Plug Hand Tap (DWTP5/8-11)
- DRILL AMERICA 7/16"-14 HSS Left Hand 4 Flute Tap Set (DWT60794)
- Drill America Hand Taps