Shop All Round Dies
Drill America
7/8"-14 2" OD HSS Round Adjustable Die
Mfr # DWTH2-7814
Zoro # G1855938
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTH2-7814
- Zoro # G1855938
- UPC # 887861102001
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 7/8"-14 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | 2" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Hammer Tip, 2.5 In, Medium, Red (6894167)
- ESTWING Hammer Claw28Oz Smt Estw (E3-28S)
- RUKO 2" Bi-Metal HSSE-Co8 Hole Saw (126051)
- CURRENT TOOLS Conduit Piston for 2-1/2" conduit (R25)
- DRILL AMERICA 7/8"-9 2" OD HSS Round Adjustable Die (DWTH2-789)
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- DRILL AMERICA 3/8"-24 2" OD HSS Round Adjustable Die (DWTH2-3824)
- DRILL AMERICA 1/2"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-1228)
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- DRILL AMERICA m27x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-27X1.5)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter 5/16-18UNC (400237)
- Drill America Dies