Shop All High Speed Jobber Drill Bits
Drill America
#76 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/16"
Mfr # DWDN76
Zoro # G1819084
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #76
- Overall Length 7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN76
- Zoro # G1819084
- UPC # 887861017596
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #76 |
Overall Length | 7/8" |
Flute Length | 3/16" |
Drill Bit Size | #76 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.50mm (C62833)
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- MILWAUKEE TOOL M18 FUEL SAWZALL KIT + M18 2GAL VACUUM (2821-21, 0880-20)
- REGAL CUTTING TOOLS 1/4-28 H3 4 Flt. Plug Extension Tap - 6" SS (015343AS)
- DRILL AMERICA 1/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/8)
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 5/8" (D/AN63)
- DRILL AMERICA 4.90mm HSS Jobber Length Drill Bit (DWDMM4.90)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/8)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDN11/32)
- DRILL AMERICA #69 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN69)
- DRILL AMERICA 15/32" HSS Polished Jobber Length Drill Bit (DWDP15/32)
- Drill America Drill Bits