Shop All High Speed Jobber Drill Bits
Drill America
.75mm HSS Jobber Length Drill Bit
Mfr # DWDMM.75
Zoro # G1828218
product price: $0.72
/ea
Sold in multiples of 12 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 0.75mm
- Overall Length 28.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDMM.75
- Zoro # G1828218
- UPC # 887861022125
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 0.75mm |
Overall Length | 28.00mm |
Flute Length | 13.00mm |
Drill Bit Size | .75mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3119M)
- KYOCERA External Grooving Toolholder, KGDR 12C (KGDR12C)
- WILTON C-Clamp, 12", Iron, Regular Duty, 2850 lb., Finish: black oxide (540A-12)
- APEX TOOL GROUP Bit 1/4 Hex Pwrdr T15 Tx 2-3/4" 70Mm Oal (49-A-TX-15)
- DRILL AMERICA .70mm HSS Jobber Length Drill Bit (DWDMM.70)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP7/64)
- DRILL AMERICA 29/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29/64)
- DRILL AMERICA 1/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/8)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN35/64)
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP30)
- DRILL AMERICA #38 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN38)
- Drill America Drill Bits