Shop All Extra Long Drill Bits
Drill America
7/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12"
Mfr # DWDA/CX127/32
Zoro # G1852054
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/32"
- Shank Type Round
- Drill Bit Material High Speed Steel
- Size 7/32"
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX127/32
- Zoro # G1852054
- UPC # 887861044448
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 7/32" |
Size | 7/32" |
Overall Length | 12" |
Flute Length | 2-1/2" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Alignment Laser, Interior Usage, 2 Beams (GLL3-300)
- PROTO 1/2 in Drive, 9/16 in 12 pt SAE Socket, 12 Points (J7418)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 4" (84243)
- MILWAUKEE TOOL M18 Power Source (49-24-2371)
- DRILL AMERICA 35/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X35/64)
- DRILL AMERICA 63/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X63/64)
- DRILL AMERICA 5/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/16)
- DRILL AMERICA 7/16"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX67/16)
- DRILL AMERICA 9/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/16)
- DRILL AMERICA 31/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X31/64)
- DRILL AMERICA 3/8"x12" HSS Aircraft Extension Drill Bit (DWDA/CX123/8)
- Drill America Extra Long Drill Bits