Shop All Extra Long Drill Bits
Drill America
7/32"x12" Cobalt Aircraft Extension Drill Bit
Mfr # GLBCOX127/32
Zoro # G1760220
original price:
$8.99
2% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/32"
- Shank Type Round
- Size 7/32"
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # GLBCOX127/32
- Zoro # G1760220
- UPC # 887861046282
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 7/32" |
Size | 7/32" |
Overall Length | 12" |
Flute Length | 2-1/2" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. Ideal where extra length for reach is required. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 47-7/8" Wallboard Square (Yellow) (TD124)
- PLATT Backpack, Tool Backpack, Black/Yellow, 27 Pockets (B320)
- CAPRI TOOLS 3/8 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12300FX)
- WHEELER-REX Cutter Wheel (8003)
- DRILL AMERICA 7/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/32)
- DRILL AMERICA 23/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X23/32X1/2)
- DRILL AMERICA U x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6U)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/16)
- DRILL AMERICA 5/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X5/16)
- DRILL AMERICA 7/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/32)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #40 (C08144)
- Drill America Extra Long Drill Bits