Shop All Hex Shank Drill Bits
Drill America
7/32" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX7/32
Zoro # G1848028
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold
- Shank Size 1/4"
- Drill Bit Point Angle 135 Degrees
- Flute Length 2-1/2"
Product Information
- Brand Drill America
- MFR # KFDHEX7/32
- Zoro # G1848028
- UPC # 887861293471
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Drill Bit Size | 7/32" |
Shank Size | 1/4" |
Flute Length | 2-1/2" |
Overall Length | 3-3/4" |
Details
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Item | Quick Change Drill Bit |
Cutting Direction | Right Hand |
Point type | Split Point |
Shank Type | Hex |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection/Retrieval Set, Neodymium, 7 PC (1VUA6)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/4 in, SAE (SIB22206)
- BOSCH Oscillating Blade, Carbide Grit, 4 in. L (OSL114CG)
- WESTWARD Mechanics Drill, HSS, 25/64,135 Deg (2UFW8)
- DRILL AMERICA 1/2" Quick Change Hex Shank Drill Bit (KFDHEX1/2)
- DRILL AMERICA 17/64" Quick Change Hex Shank Drill Bit (KFDHEX17/64)
- DRILL AMERICA 13/32" Quick Change Hex Shank Drill Bit (KFDHEX13/32)
- DRILL AMERICA 31/64" Quick Change Hex Shank Drill Bit (KFDHEX31/64)
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- DRILL AMERICA 1/4" Quick Change Hex Shank Drill Bit (KFDHEX1/4)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2, Overall Bit Length: 1" (IWAF31PH22)
- Drill America Hex Shank Drill Bits