Shop All Hand Reamers
Drill America
7/32" HSS Straight Flute Hand Reamer
Mfr # DWRRHD7/32
Zoro # G1855965
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 3-3/4"
- Shank Type - Machining Round
- Reamer Size 7/32"
- Material - Machining High Speed Steel
Product Information
- Brand Drill America
- MFR # DWRRHD7/32
- Zoro # G1855965
- UPC # 887861146630
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 1-7/8" |
Overall Length | 3-3/4" |
Reamer Size | 7/32" |
Size | 7/32" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Hand Reamer, Size 7/32, O.A.L. 1-7/8, Flute Length 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 38 Pieces 1/4 in to 7/8 in , Chrome (05003596001)
- APEX TOOL GROUP Plier 9In Long Nose Locking (C9NVN-08)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- DRILL AMERICA 11/32" HSS Straight Flute Hand Reamer (DWRRHD11/32)
- DRILL AMERICA 1/2" HSS Straight Flute Hand Reamer (DWRRHD1/2)
- DRILL AMERICA 13/16" HSS Straight Flute Hand Reamer (DWRRHD13/16)
- DRILL AMERICA 6/A HSS Adjustable Reamer 5/16" - 11/32" (DWRRADJ6/A)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Reamer (DWRRHDSP11/16)
- DRILL AMERICA 41/64" HSS Straight Flute Hand Reamer (DWRRHD41/64)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- Drill America Reamers