Shop All Hand Taps
Drill America
7/32"-32 HSS Plug Hand Tap
Mfr # DWTST7/32-32P
Zoro # G1844826
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type UNS Plug, Special Size
- Tap Style Plug
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTST7/32-32P
- Zoro # G1844826
- UPC # 887861083911
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/32"-32 |
Tap Dimension Type | UNS Plug, Special Size |
Details
Tap Style | Plug |
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Tap, Size: 7/32-32, 7/32" Plug Special Tap Decimal Equivalent: .2188-32 HSS Plug Tap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Tooth Chisel, 2-1/4 (BL414)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN68)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 9/64 (42609)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/2 Dia, 1 D (63134381107)
- DRILL AMERICA #6-48 HSS Plug Hand Tap (DWTST6-48P)
- DRILL AMERICA #8-40 HSS Plug Hand Tap (DWTST8-40P)
- DRILL AMERICA 7/8"-18 HSS Plug Hand Tap (DWTST7/8-18P)
- DRILL AMERICA 1"-1/4-12 HSS Left Hand Plug Tap (DWTP1-1/4-12LH)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Taper Tap (DWT54149)
- DRILL AMERICA 1-9/16"-16 HSS Plug Hand Tap (DWTST1-9/16-16P)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 9/16"-18 (DWT54766)
- Drill America Hand Taps