Shop All High Speed Jobber Drill Bits
Drill America
7.20mm HSS Jobber Length Drill Bit
Mfr # DWDMM7.20
Zoro # G1819705
product price: $1.49
/ea
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 7.20mm
- Overall Length 109.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDMM7.20
- Zoro # G1819705
- UPC # 887861023207
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 7.20mm |
Overall Length | 109.00mm |
Flute Length | 75.00mm |
Drill Bit Size | 7.20mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket (SID22229)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch (10T901)
- OSG Spiral Flute Tap, Plug, 3 (1985405)
- DRILL AMERICA 7.25mm HSS Jobber Length Drill Bit (DWDMM7.25)
- DRILL AMERICA 6.80mm HSS Jobber Length Drill Bit (DWDMM6.80)
- DRILL AMERICA 7.30mm HSS Jobber Length Drill Bit (DWDMM7.30)
- DRILL AMERICA 3.25mm HSS Jobber Length Drill Bit (DWDMM3.25)
- DRILL AMERICA 9.10mm HSS Jobber Length Drill Bit (DWDMM9.10)
- DRILL AMERICA #56 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD56)
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- Drill America High Speed Jobber Drill Bits