Shop All Taper Length Drill Bits
Drill America
#72 HSS Taper Length Drill Bit
Mfr # DWDTL72
Zoro # G1954245
product price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 1-1/2"
Product Information
- Brand Drill America
- MFR # DWDTL72
- Zoro # G1954245
- UPC # 887861056533
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | #72 |
Overall Length | 1-1/2" |
Flute Length | 5/16" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 28mm 12 Point Shallo (CMMT44276)
- INGERSOLL-RAND Balancer, BHD-45 (BHD-45)
- APEX TOOL GROUP Crescent Wiss® 7" Straight Pattern Tinner Snips (WDF7S)
- GEARWRENCH 15 Pc Ratcheting Serpentine Belt Tool Set (KDT3680D)
- DRILL AMERICA 59/64" Carbide Tipped Taper Length Drill Bit (DWDTLCT59/64)
- DRILL AMERICA 1-1/4" HSS Taper Length Drill Bit (DWDTL1-1/4)
- DRILL AMERICA 11/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO11/32)
- DRILL AMERICA 3/4" HSS Taper Length Drill Bit (DWDTL3/4)
- DRILL AMERICA 1-11/32" HSS Taper Length Drill Bit (DWDTL1-11/32)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 7/8 (49756)
- Drill America Taper Length Drill Bits