Shop All Carbide Burs
Drill America
7/16"x3/8" Ball End Carbide Burr 1/4 Shank
Mfr # DULSD4
Zoro # G1750369
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Ball-End Double Cut
- Shape Ball
- Cutter Dia. 7/16 in
- Length of Cut 3/8 in
- Trade Number SD-4
Product Information
- Brand Drill America
- MFR # DULSD4
- Zoro # G1750369
- UPC # 887861118934
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/16 in |
Length of Cut | 3/8 in |
Details
Cutting Edge Type | Ball-End Double Cut |
Shape | Ball |
Trade Number | SD-4 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Mini grinding point fine- AR- Type: SP0510 (550400 SP0510)
- ARC ABRASIVES Belt Predator 6 X 78-3/4 36, 6" W, 78-3/4" L, 36 Grit, Predator (71-060078702)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93805)
- WEILER Hand Tube Wire Brush, Brass, 3/16, 0.003", PK10 (93857)
- DRILL AMERICA 1"x15/16" Ball End Carbide Burr 1/4 Shank (DULSD9)
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- DRILL AMERICA 3/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3A)
- DRILL AMERICA 3/4"x1" Oval Carbide Burr 1/4 Shank (DULSE7)
- DRILL AMERICA 1/8"x1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC11)
- DRILL AMERICA 1/8"x3/8" SG43 Tree Carbide Burr 1/8" Shank (DULSG43)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-52, 5/32 (10588)
- Drill America Carbide Burs