Shop All Hand Reamers
Drill America
7/16" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP7/16
Zoro # G1820000
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 5-1/2"
- Shank Type - Machining Round
- Size 7/16"
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Drill America
- MFR # DWRRHDSP7/16
- Zoro # G1820000
- UPC # 887861147101
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 2-3/4" |
Overall Length | 5-1/2" |
Size | 7/16" |
Reamer Size | 7/16" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 7/16, O.A.L. 2-3/4, Flute Length 5-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-13-1/4-55)
- ALLWAY Steel Single Edge Micro Replacement Blade 1-1/8 in. L 5 pk, 5PK (MKB5)
- DEWALT 4 1/2" HP Segmented Diamond Blade (DW4782)
- DEWALT 31 PC Extra Small Tough Case(R) IMPACT READY(R) Screwdriving Set (DWAX101IR)
- DRILL AMERICA 5/8" HSS Straight Flute Hand Reamer (DWRRHD5/8)
- DRILL AMERICA F HSS Adjustable Reamer 25/32" - 27/32" (DWRRADJF)
- DRILL AMERICA 7/A HSS Adjustable Reamer 9/32" - 5/16" (DWRRADJ7/A)
- DRILL AMERICA 15/16" HSS Spiral Flute Hand Reamer (DWRRHDSP15/16)
- DRILL AMERICA 1/8" HSS Straight Flute Hand Reamer (DWRRHD1/8)
- DRILL AMERICA 11/32" HSS Straight Flute Hand Reamer (DWRRHD11/32)
- HHIP 5/8 X 2-1/4 X 9" High Speed Steel Straight Shank Chucking Reamer (2006-3040)
- Drill America Reamers