Shop All High Speed Jobber Drill Bits
Drill America
7/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD7/16
Zoro # G1818734
original price:
$7.14
13% off
new price: $6.15
/ea
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 7/16"
- Overall Length 5-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFD7/16
- Zoro # G1818734
- UPC # 887861036856
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 7/16" |
Overall Length | 5-1/2" |
Flute Length | 4-1/16" |
Drill Bit Size | 7/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1-1/4" Combination Wrench (Rp) (644015)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (18606)
- GRIP-ON 15Pc Sae Deep Sock Set (73580)
- DURHAM MFG Grinding Wheel Dispenser with Lid, 4 1/2 (657-95)
- DRILL AMERICA 10.00mm HSS Jobber Length Drill Bit (DWDMM10.00)
- DRILL AMERICA 3/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/64)
- DRILL AMERICA 1/2" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 6" (DWDN1/2)
- DRILL AMERICA 7.60mm HSS Jobber Length Drill Bit (DWDMM7.60)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP7/64)
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN63)
- DRILL AMERICA #3 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3)
- Drill America Drill Bits