Shop All Construction Reamers
Drill America
7/16" 2MT Spiral Flute Car Reamer
Mfr # DWRCAR7/16
Zoro # G1751385
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Finish - Machining Bright (Uncoated)
- Reamer Size 7/16"
- Flute Type Spiral
- Material - Machining High Speed Steel
Product Information
- Brand Drill America
- MFR # DWRCAR7/16
- Zoro # G1751385
- UPC # 887861151153
- Country of Origin China
- Category Construction Reamers
Dimensions
Overall Length | 3-1/2" |
Reamer Size | 7/16" |
Shank Dia. | 2MT |
Flute Length | 3-1/2" |
Details
Item | Car Reamer |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Description
7/16" 2MT Spiral Flute Car Reamer, DWRCAR7/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 4-Pocket Rigid Tool Pouch with Tape Clip (57099)
- PASLODE Probe (PA901007)
- MILWAUKEE TOOL BANDSAW BLADE 10TPI 44-7/8 (48-39-0500)
- BLACK & DECKER Brush (940146-01)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- DRILL AMERICA 15/16" 3MT Straight Flute Car Reamer (DWRCARST15/16)
- DRILL AMERICA 1" 3MT Straight Flute Car Reamer (DWRCARST1INCH)
- DRILLCO 1/2, Spiral Flute 1/2" Shank Construction Reamer (427A132)
- DRILLCO 3/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A148)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- DRILLCO 7/8, Spiral Flute Hex Nut Shank Bridge Reamer (429A156)
- Drill America Construction Reamers