Shop All Round Dies
Drill America
7/16"-24x2" OD HSS Round Adjustable Die Special
Mfr # DWTSR2-71624
Zoro # G1939396
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Fract Special
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSR2-71624
- Zoro # G1939396
- UPC # 887861115599
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-24 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | 2" OD, Fract Special |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-163)
- IRWIN Spade Bit, 7/16 In D, 6 In L, I/4 Shank (88807)
- FEIN Assy, Power Cord, Usa101,120v (31342621143)
- WESTWARD Utility Blade, 2-Point, PK10 (2ZRN8)
- DRILL AMERICA 1/2"-12x2" OD HSS Round Adjustable Die Special (DWTSR2-1212)
- DRILL AMERICA 7/8"-28x2" OD HSS Round Adjustable Die Special (DWTSR2-7828)
- DRILL AMERICA 1"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-124)
- DRILL AMERICA m11x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1.25)
- DRILL AMERICA m10x1.5 1-1/2"OD HSS Round Die (DWTMR112-10X1.5)
- DRILL AMERICA 9/32"-40x1" OD HSS Round Adjustable Die Special (DWTSR1-93240)
- DRILL AMERICA 3/4" NPT 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-34NPT)
- Drill America Round Dies