Shop All Hand Taps
Drill America
7/16"-14x8" HSS Pulley Tap
Mfr # DWTET8X7/16-14
Zoro # G1824964
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Tap Dimension Type Pulley
- Tap Style Pulley
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTET8X7/16-14
- Zoro # G1824964
- UPC # 887861079921
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Overall Length | 8" |
Tap Dimension Type | Pulley |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Pulley |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Pulley Tap, Size: 7/1614
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Point Utility Blade, 2-7/16in L, PK5 (11-937)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2-9/16 HEX AXLE NUT SOCKET (KH1204)
- MILWAUKEE TOOL 1/4" Thunderbolt Titanium Coated Drill Bit (48-89-2213)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7182P)
- DRILL AMERICA 1/4"-20x8" HSS Pulley Tap (DWTET8X1/4-20)
- DRILL AMERICA 3/8"-16x8" HSS Pulley Tap (DWTET8X3/8-16)
- DRILL AMERICA 5-44 Carbon Steel Taper Hand Tap (DWTT5-44)
- DRILL AMERICA 2-56 Carbon Steel Taper Hand Tap (DWTT2-56)
- DRILL AMERICA m20x1.5 HSS 4 Flute Hand Tap Set (DWTS20X1.5)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1-1/2"-12 (DWT54943)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Taper Tap (DWT60751)
- Drill America Hand Taps