Shop All Hand Taps
Drill America
7/16"-14x6" HSS Pulley Tap
Mfr # DWTET6X7/16-14
Zoro # G1834667
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Overall Length 6"
- Tap Style Pulley
- Tap Dimension Type Pulley Tap
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTET6X7/16-14
- Zoro # G1834667
- UPC # 887861079808
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Pulley |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Pulley Tap, Size: 7/1614
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Drywall Square, 54 In (JTS54HD)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88713)
- BESSEY 3-1/8" Solid Surface Seaming Tool, Composite Handle and (PS130)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62039)
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Taper Tap (DWT60779)
- DRILL AMERICA 14-24 HSS Machine and Fraction Hand Tap Set (DWT54400)
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Plug Tap (T/A54290)
- DRILL AMERICA m30x3 HSS Metric Hand Tap (DWTSMT30X3)
- DRILL AMERICA m5.5x.5 HSS Metric Hand Tap (DWTSMT5.5X.5)
- DRILL AMERICA m34x3.5 HSS Metric Hand Tap (DWTSMT34X3.5)
- REGAL CUTTING TOOLS M20 x 2.5 Hand Tap D4 4 Flt Bottom (020413AS)
- Drill America Hand Taps