Shop All Hand Taps
Drill America
7/16"-14 HSS Left Hand 4 Flute Tap Set
Mfr # DWT60794
Zoro # G1807017
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Left Hand Tap Set
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWT60794
- Zoro # G1807017
- UPC # 887861079303
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Tap Dimension Type | Left Hand Tap Set |
Details
Item | Left Hand Tap |
Tap Style | Tap Set |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap Set includes Taper, Plug and Bottom Taps, 7/16"-14, Dec. Equivilant: .4375-14, Limit H3, Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Torx, T30, 1In (50 Pack) (DWA1TX30IRB)
- ALLWAY K-Series Professional Heavy Duty Linoleum Knife (LK25)
- CLESCO 5/16" ID Motor Shaft Arbor Small Type - Deluxe Style (A-325-D)
- BOSCH Spline Drive Hammer Steel, Clay Spade (HS1822)
- DRILL AMERICA 5/16"-18 HSS Left Hand 4 Flute Tap Set (DWT60762)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Tap Set (DWT60814)
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Tap Set (DWT60750)
- DRILL AMERICA 1"-28 HSS Plug Hand Tap (DWTST1-28P)
- DRILL AMERICA m20x1 HSS Metric Hand Tap (DWTSMT20X1)
- DRILL AMERICA m25x1 HSS Metric Hand Tap (DWTSMT25X1)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hand Tap Set (DWTS1-1/8-7)
- Drill America Hand Taps