Shop All Drill Bit and Tap Sets
Drill America
7/16"-14 HSS Combined Drill Bit & Tap (Drap)
Mfr # DWT7/16-14DRAP
Zoro # G1760467
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 7/16-14"
- Drill Bit Finish Uncoated (Bright)
- Shank Type Round
Product Information
- Brand Drill America
- MFR # DWT7/16-14DRAP
- Zoro # G1760467
- UPC # 887861081993
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | 7/16"-14 |
Drill Bit Size | 7/16-14" |
Details
Item | Combined Drill and Countersink Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Designed to drill and tap in one operation. Can be used on multi-spindle or hand held operations. High speed steel, Combined Drill & Tap - Draps, Size: 7/1614
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Center Bolt, 16 in. L (10858)
- YG-1 TOOL CO Straight Flute Hand Tap Taper, 4 Flutes (A3443)
- WESTWARD 1 in Drive, 35mm 12 pt Metric Socket, 12 Points (45J240)
- DYNAMIC Tools 2-1/8" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099464)
- DRILL AMERICA #10-24 HSS Combined Drill Bit & Tap (Drap) (DWT10-24DRAP)
- DRILL AMERICA 1/2"-13 HSS Combined Drill Bit & Tap (Drap) (DWT1/2-13DRAP)
- DRILL AMERICA 3/8"-16 HSS Combined Drill Bit & Tap (Drap) (DWT3/8-16DRAP)
- DRILL AMERICA #4-36 HSS Plug Tap and #44 HSS Drill Bit (POU4-36)
- DRILL AMERICA #10-24 HSS Plug Tap and #25 HSS Drill Bit (POU10-24)
- DRILL AMERICA 1-1/2in-14 UNS HSS Plug Tap and 1-7/16in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-14)
- DRILL AMERICA m33 x 1.5 HSS Plug Tap and 1-1/4in HSS 1/2in Shank Drill Bit Kit (POUMS33X1.5)
- Drill America Drill Bit and Tap Sets