Shop All Round Dies
Drill America
7/16"-14 1"OD HSS Round Adjustable Die Standard
Mfr # DWTH1-71614
Zoro # G1814288
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTH1-71614
- Zoro # G1814288
- UPC # 887861101592
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-14 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA NUT, BLDSFT-.625-11UNC-LH, BLACK (542167846)
- MITUTOYO Vernier Caliper (530-114)
- IDEAL 5 gal Cable and Wire Pulling Lubricants Bucket Ivory (31-278)
- HHIP 13 Piece Combo Drive Pin Punch Set (8606-4113)
- DRILL AMERICA #5-40 1" OD HSS Round Adjustable Die (DWTH1-540)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- DRILL AMERICA 7/16"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-71620)
- DRILL AMERICA 1" NPT 3" OD HSS Round Adjustable Pipe Die (DWTH3-1NPT)
- DRILL AMERICA 1/2"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1220LH)
- DRILL AMERICA m5x.8 1"OD HSS Round Die (DWTMR1-5X.8)
- IRWIN Die 1/2-20 Nf (6545)
- Drill America Round Dies