Shop All Taper Pin Reamers
Drill America
#7 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS7
Zoro # G1941347
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 13/32"
- Flute Length 4-7/16"
- Overall Length 6-5/16"
Product Information
- Brand Drill America
- MFR # DWRRTPS7
- Zoro # G1941347
- UPC # 887861148283
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 13/32" |
Flute Length | 4-7/16" |
Overall Length | 6-5/16" |
Size | #7 |
Reamer Size | #7 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 7, Shank Dia 13/32, Short End .3297, Large End .4220, Flute Length 4-7/16, O.A.L. 6-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6" L x Wood Cutting Reciprocating Saw Blade (RW66)
- CLESCO 3/4" ID Motor Shaft Arbor Standard Type - Deluxe Style (AL-6)
- BOSCH Plug Tap, 3 Drill Bit Combo Set, PK3 (BDT14F28)
- PROTO 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5426)
- DRILL AMERICA #5 HSS Spiral Flute Taper Pin Reamer (DWRRTPS5)
- DRILL AMERICA #9 HSS Straight Flute Taper Pin Reamer (DWRRTP9)
- DRILL AMERICA #9 HSS Spiral Flute Taper Pin Reamer (DWRRTPS9)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- DRILL AMERICA #10 HSS Helical Flute Taper Pin Reamer (DWRRTPH10)
- DRILL AMERICA #4 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4)
- WALTER Taper pin reamers, quick spiral F3234-3 (F3234-3)
- Drill America Reamers